Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aircraft Extension Drills, 3/16, 6PK

  • Mfr # 1100C112

  • Zoro # G406428092


product price: $7.25
/ea
Sold in multiples of 6 for $43.50

Key Features

Flute Length
2-5/16 in
Series
1100C
Shank Type
Straight Shank
Material
Cobalt
Drill Bit Point Angle
135°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100C112
Zoro #
G406428092
UPC #
45996599343
Country of Origin
China

Dimensions

Flute Length
2-5/16 in

Details

Series
1100C
Shank Type
Straight Shank
Material
Cobalt
Drill Bit Point Angle
135°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.