Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annular Cutter Pilot 4" Depth Of Cut

  • Mfr # 94SE001

  • Zoro # G400868306


product price: $23.69
/ea

Key Features

Material
High Speed Steel
Application
Ejecting slug when cutting with annular cutters
Finish
Bright
Size
1/2 - 2-1/4 in
Cutter Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94SE001
Zoro #
G400868306
UPC #
45997398884
Country of Origin
United Kingdom

Dimensions

Size
1/2 - 2-1/4 in

Details

Item
Annular Cutters
Material
High Speed Steel
Application
Ejecting slug when cutting with annular cutters
Finish
Bright
Cutter Finish
Bright
Cutter Material
High Speed Steel

Description

Broach cutting using Drillco cutters means you can produce large diameter holes efficiently and quickly with less energy, faster penetration and less thrust. Rather than drilling out the metal with a solid drill, Drillco cutters remove only the periphery of the hole, ejecting a slug at the end of the cut.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.