Zoro Homepage

Cobalt Aircraft Extension Drills, #2, 6PK

  • Mfr # 1180C002

  • Zoro # G406428283


product price: $10.55
/ea
Sold in multiples of 6 for $63.30

Key Features

Flute Length
2-5/8 in
Series
1180C
Shank Type
Straight Shank
Material
Cobalt
Drill Bit Point Angle
135°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1180C002
Zoro #
G406428283
UPC #
45996599831
Country of Origin
China

Dimensions

Flute Length
2-5/8 in

Details

Series
1180C
Shank Type
Straight Shank
Material
Cobalt
Drill Bit Point Angle
135°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.