Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt Aircraft Extension Drills, 3/16, 6PK

  • Mfr # 1200C112

  • Zoro # G306428147


product price: $13.55
/ea
Sold in multiples of 6 for $81.30

Key Features

Flute Length
2-5/16 in
Series
1200C
Drill Bit Point Angle
135°
Shank Type
Straight Shank
Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200C112
Zoro #
G306428147
UPC #
45996690590
Country of Origin
China

Dimensions

Flute Length
2-5/16 in

Details

Series
1200C
Drill Bit Point Angle
135°
Shank Type
Straight Shank
Material
Cobalt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.