Zoro Homepage

Cobalt Aircraft Extension Drills, #34, 6PK

  • Mfr # 1180C034

  • Zoro # G206428001


product price: $5.89
/ea
Sold in multiples of 6 for $35.34

Key Features

Flute Length
1-1/2 in
Series
1180C
Shank Type
Straight
Material
Cobalt
Drill Bit Point Angle
135°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1180C034
Zoro #
G206428001
UPC #
45996690156
Country of Origin
China

Dimensions

Flute Length
1-1/2 in

Details

Series
1180C
Shank Type
Straight
Material
Cobalt
Drill Bit Point Angle
135°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.