This item is Discontinued.

Drillco Jobber Length Drill, Heavy Duty, Series 800, Metric, 125 Mm Drill Size Metric, 04921 In Drill 800A1250

This item is Discontinued.

Drillco

Jobber Length Drill, Heavy Duty, Series 800, Metric, 125 Mm Drill Size Metric, 04921 In Drill (Discontinued)

Mfr # 800A1250
Zoro # G807862150
UPC # 045997394336
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
800A1250
Zoro #
G807862150
UPC #
045997394336
Country of Origin
China

Description

Jobber Length Drill, Heavy Duty, Series 800, Metric, 125 mm Drill Size Metric, 04921 in Drill Size Decimal Inch, 152 mm Overall Length, 114 mm Cutting Depth, 2 Flutes, Spiral Flute, 114 mm Flute Length, Straight Shank, 135 deg Point, Split pDrillco Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.