This item is Discontinued.

Drillco Jobber Length Drill, Heavy Duty, Series 800, Metric, 78 Mm Drill Size Metric, 03071 In Drill 800A0780

This item is Discontinued.

Drillco

Jobber Length Drill, Heavy Duty, Series 800, Metric, 78 Mm Drill Size Metric, 03071 In Drill (Discontinued)

Mfr # 800A0780
Zoro # G607861612
UPC # 45997394022
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
800A0780
Zoro #
G607861612
UPC #
45997394022
Country of Origin
China

Description

Jobber Length Drill, Heavy Duty, Series 800, Metric, 78 mm Drill Size Metric, 03071 in Drill Size Decimal Inch, 114 mm Overall Length, 81 mm Cutting Depth, 2 Flutes, Spiral Flute, 81 mm Flute Length, Straight Shank, 135 deg Point, Split Poi pDrillco Jobber Length Drill, Heavy Duty, Series 800, Metric, 78 mm Drill Size Metric, 03071 in Drill Size Decimal Inch, 114 mm Overall Length, 81 mm Cutting Depth, 2 Flutes, Spiral Flute, 81 mm Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.