This item is Discontinued.

Drillco Jobber Length Drill, SelfCentering, Series 730, Imperial, 1164 In Drill Size Fraction, 01719 730A111

This item is Discontinued.

Drillco

Jobber Length Drill, SelfCentering, Series 730, Imperial, 1164 In Drill Size Fraction, 01719 (Discontinued)

Mfr # 730A111
Zoro # G407861973
UPC # 45997390468
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
730A111
Zoro #
G407861973
UPC #
45997390468
Country of Origin
United States

Description

Jobber Length Drill, SelfCentering, Series 730, Imperial, 1164 in Drill Size Fraction, 01719 in Drill Size Decimal Inch, 234 in Overall Length, 158 in Cutting Depth, 3 Flutes, Spiral Flute, 158 in Flute Length, Straight Shank, 150 de pDrillco Jobber Length Drill, SelfCentering, Series 730, Imperial, 1164 in Drill Size Fraction, 01719 in Drill Size Decimal Inch, 234 in Overall Length, 158 in Cutting Depth, 3 Flutes, Spiral Flute, 158 in Flute Length, Straight Shank, 150 deg Point, Right Hand Cutting, Solid Carbide Cutting Edge, No Through Coolant YesNo, Solid Carbide, Bright, Applicable Materials Cast Iron, High Silicon Aluminum, Low Alloy Steel and Titaniump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.