This item is Discontinued.

Drillco Jobber Length Drill, SelfCentering, Series 730, Imperial, 916 In Drill Size Fraction, 05625 730A136

This item is Discontinued.

Drillco

Jobber Length Drill, SelfCentering, Series 730, Imperial, 916 In Drill Size Fraction, 05625 (Discontinued)

Mfr # 730A136
Zoro # G007861588
UPC # 045997390697
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
730A136
Zoro #
G007861588
UPC #
045997390697
Country of Origin
United States

Description

Jobber Length Drill, SelfCentering, Series 730, Imperial, 916 in Drill Size Fraction, 05625 in Drill Size Decimal Inch, 534 in Overall Length, 312 in Cutting Depth, 3 Flutes, Spiral Flute, 312 in Flute Length, Straight Shank, 150 deg pDrillco Point, Right Hand Cutting, Solid Carbide Cutting Edge, No Through Coolant YesNo, Solid Carbide, Bright, Applicable Materials Cast Iron, High Silicon Aluminum, Low Alloy Steel and Titaniump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.