This item is Discontinued.

Drillco Jobber Length Drill, SelfCentering, Series 730, Imperial, 964 In Drill Size Fraction, 01406 730A109

This item is Discontinued.

Drillco

Jobber Length Drill, SelfCentering, Series 730, Imperial, 964 In Drill Size Fraction, 01406 (Discontinued)

Mfr # 730A109
Zoro # G507861682
UPC # 045997390444
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
730A109
Zoro #
G507861682
UPC #
045997390444
Country of Origin
United States

Description

Jobber Length Drill, SelfCentering, Series 730, Imperial, 964 in Drill Size Fraction, 01406 in Drill Size Decimal Inch, 212 in Overall Length, 138 in Cutting Depth, 3 Flutes, Spiral Flute, 138 in Flute Length, Straight Shank, 150 deg pDrillco Point, Right Hand Cutting, Solid Carbide Cutting Edge, No Through Coolant YesNo, Solid Carbide, Bright, Applicable Materials Cast Iron, High Silicon Aluminum, Low Alloy Steel and Titaniump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.