This item is Discontinued.

Drillco Jobber Length Drill, Series 700, Imperial, 40 Drill Size Wire, 00433 In Drill Size Decimal 700A040

This item is Discontinued.

Drillco

Jobber Length Drill, Series 700, Imperial, 40 Drill Size Wire, 00433 In Drill Size Decimal (Discontinued)

Mfr # 700A040
Zoro # G907880764
UPC # 45997291833
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
700A040
Zoro #
G907880764
UPC #
45997291833
Country of Origin
United States

Description

Jobber Length Drill, Series 700, Imperial, 40 Drill Size Wire, 00433 in Drill Size Decimal Inch, 1 in Overall Length, 2 in Cutting Depth, Spiral Flute, 2 in Flute Length, Straight Shank, 118 deg Point, Conventional Point, Right Hand Cutting pDrillco , Solid Carbide Cutting Edge, No Through Coolant YesNo, Solid Carbide, Bright, Applicable Materials Cast Iron, High Silicon Aluminum, Hard Rubber, NonFerrous Alloys and Plexiglasp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.