This item is Discontinued.

Drillco Jobber Length Drill, Type B Heavy Duty, Series 440, Imperial, K Drill Size Letter, 0281 In 440A511

This item is Discontinued.

Drillco

Jobber Length Drill, Type B Heavy Duty, Series 440, Imperial, K Drill Size Letter, 0281 In (Discontinued)

Mfr # 440A511
Zoro # G407862147
UPC # 045997098340
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
440A511
Zoro #
G407862147
UPC #
045997098340
Country of Origin
United States

Description

Jobber Length Drill, Type B Heavy Duty, Series 440, Imperial, K Drill Size Letter, 0281 in Drill Size Decimal Inch, 414 in Overall Length, 21516 in Cutting Depth, 2 Flutes, Spiral Flute, 21516 in Flute Length, Straight Shank, 135 deg P pDrillco Jobber Length Drill, Type B Heavy Duty, Series 440, Imperial, K Drill Size Letter, 0281 in Drill Size Decimal Inch, 414 in Overall Length, 21516 in Cutting Depth, 2 Flutes, Spiral Flute, 21516 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxide, Applicable Materials Stainless Steel and Tougher Ferrous Metalsp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.