This item is Discontinued.

Drillco Jobber Length Drill, Type J Heavy Duty, Series 580, Imperial, 35 Drill Size Wire, 00492 In 580A035

This item is Discontinued.

Drillco

Jobber Length Drill, Type J Heavy Duty, Series 580, Imperial, 35 Drill Size Wire, 00492 In (Discontinued)

Mfr # 580A035
Zoro # G607861766
UPC # 45997198200
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
580A035
Zoro #
G607861766
UPC #
45997198200
Country of Origin
United States

Description

Jobber Length Drill, Type J Heavy Duty, Series 580, Imperial, 35 Drill Size Wire, 00492 in Drill Size Decimal Inch, 258 in Overall Length, 112 in Cutting Depth, 2 Flutes, Spiral Flute, 112 in Flute Length, Straight Shank, 135 deg Poin pDrillco Jobber Length Drill, Type J Heavy Duty, Series 580, Imperial, 35 Drill Size Wire, 00492 in Drill Size Decimal Inch, 258 in Overall Length, 112 in Cutting Depth, 2 Flutes, Spiral Flute, 112 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, No Through Coolant YesNo, Cobalt, Bronze, Applicable Materials Stainless Steel, Titanium, High Temperature and High Strength Alloysp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.