This item is Discontinued.

Drillco Jobber Length Drill, Type J Heavy Duty, Series 580E, Imperial, 21 Drill Size Wire, 00669 In 580E021

This item is Discontinued.

Drillco

Jobber Length Drill, Type J Heavy Duty, Series 580E, Imperial, 21 Drill Size Wire, 00669 In (Discontinued)

Mfr # 580E021
Zoro # G007862004
UPC # 045997198668
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
580E021
Zoro #
G007862004
UPC #
045997198668
Country of Origin
China

Description

Jobber Length Drill, Type J Heavy Duty, Series 580E, Imperial, 21 Drill Size Wire, 00669 in Drill Size Decimal Inch, 314 in Overall Length, 218 in Cutting Depth, 2 Flutes, Spiral Flute, 218 in Flute Length, Straight Shank, 135 deg Poi pDrillco Jobber Length Drill, Type J Heavy Duty, Series 580E, Imperial, 21 Drill Size Wire, 00669 in Drill Size Decimal Inch, 314 in Overall Length, 218 in Cutting Depth, 2 Flutes, Spiral Flute, 218 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, No Through Coolant YesNo, Cobalt, Bronze, Applicable Materials Stainless Steel, Titanium, High Temperature and High Strength Alloysp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.