Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L/H Jobber Drill Left Hand, 11/32, 6PK

  • Mfr # 200LH122

  • Zoro # G206428254


product price: $11.65
/ea
Sold in multiples of 6 for $69.90

Key Features

Drill Bit Point Angle
118°
Finish
Bright
Cutting Direction
Left Hand
Shank Type
Straight Shank
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200LH122
Zoro #
G206428254
UPC #
45996799125
Country of Origin
United States

Details

Drill Bit Point Angle
118°
Finish
Bright
Cutting Direction
Left Hand
Shank Type
Straight Shank
Material
High Speed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.