Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L/H Jobber Drill Left Hand, 1/16, 12PK

  • Mfr # 200LH104

  • Zoro # G006428294


product price: $3.39
/ea
Sold in multiples of 12 for $40.68

Key Features

Finish
Bright
Drill Bit Point Angle
118°
Cutting Direction
Left Hand
Material
High Speed Steel
Shank Type
Straight Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200LH104
Zoro #
G006428294
UPC #
45996798944
Country of Origin
United States

Details

Finish
Bright
Drill Bit Point Angle
118°
Cutting Direction
Left Hand
Material
High Speed Steel
Shank Type
Straight Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.