Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L/H Jobber Drill Left Hand, 15/64, 12PK

  • Mfr # 200LH115

  • Zoro # G806428098


product price: $7.65
/ea
Sold in multiples of 12 for $91.80

Key Features

Drill Bit Point Angle
118°
Material
High Speed Steel
Cutting Direction
Left Hand
Finish
Bright
Shank Type
Straight Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200LH115
Zoro #
G806428098
UPC #
45996799057
Country of Origin
United States

Details

Drill Bit Point Angle
118°
Material
High Speed Steel
Cutting Direction
Left Hand
Finish
Bright
Shank Type
Straight Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.