Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L/H Jobber Drill Left Hand, 17/64, 12PK

  • Mfr # 200LH117

  • Zoro # G706428129


product price: $7.99
/ea
Sold in multiples of 12 for $95.88

Key Features

Drill Bit Point Angle
118°
Shank Type
Straight Shank
Cutting Direction
Left Hand
Finish
Bright
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200LH117
Zoro #
G706428129
UPC #
45996799071
Country of Origin
United States

Details

Drill Bit Point Angle
118°
Shank Type
Straight Shank
Cutting Direction
Left Hand
Finish
Bright
Material
High Speed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.