Zoro Homepage

L/H Jobber Drill Left Hand, 29/64, 6PK

  • Mfr # 200LH129

  • Zoro # G806428302


product price: $21.39
/ea
Sold in multiples of 6 for $128.34

Key Features

Shank Type
Straight Shank
Finish
Bright
Drill Bit Point Angle
118°
Material
High Speed Steel
Cutting Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200LH129
Zoro #
G806428302
UPC #
45996799194
Country of Origin
United States

Details

Shank Type
Straight Shank
Finish
Bright
Drill Bit Point Angle
118°
Material
High Speed Steel
Cutting Direction
Left Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.