Zoro Homepage

L/H Jobber Drill Left Hand, 5/64, 12PK

  • Mfr # 200LH105

  • Zoro # G706428051


product price: $3.39
/ea
Sold in multiples of 12 for $40.68

Key Features

Finish
Bright
Cutting Direction
Left Hand
Shank Type
Straight Shank
Drill Bit Point Angle
118°
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200LH105
Zoro #
G706428051
UPC #
45996798951
Country of Origin
United States

Details

Finish
Bright
Cutting Direction
Left Hand
Shank Type
Straight Shank
Drill Bit Point Angle
118°
Material
High Speed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.