Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L/H Jobber Drill Left Hand, 9/32, 12PK

  • Mfr # 200LH118

  • Zoro # G406428177


product price: $8.25
/ea
Sold in multiples of 12 for $99.00

Key Features

Cutting Direction
Left Hand
Shank Type
Straight Shank
Material
High Speed Steel
Finish
Bright
Drill Bit Point Angle
118°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200LH118
Zoro #
G406428177
UPC #
45996799088
Country of Origin
United States

Details

Cutting Direction
Left Hand
Shank Type
Straight Shank
Material
High Speed Steel
Finish
Bright
Drill Bit Point Angle
118°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.