Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L/H Jobber Drill Left Hand, 9/64, 12PK

  • Mfr # 200LH109

  • Zoro # G106428057


product price: $4.15
/ea
Sold in multiples of 12 for $49.80

Key Features

Shank Type
Straight Shank
Cutting Direction
Left Hand
Finish
Bright
Material
High Speed Steel
Drill Bit Point Angle
118°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200LH109
Zoro #
G106428057
UPC #
45996798999
Country of Origin
United States

Details

Shank Type
Straight Shank
Cutting Direction
Left Hand
Finish
Bright
Material
High Speed Steel
Drill Bit Point Angle
118°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.