Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 1 STEP DRILL TIN - 1/8 - 1/2 (13 STEP)

  • Mfr # 895A001

  • Zoro # G900870427


product price: $49.15
/ea

Key Features

Shank Diameter
1/4 in
Shank Type - Machining
1/4" Hex Shank
Material - Machining
High Speed Steel
Finish - Machining
Titanium Nitride (TiN)
Overall Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
895A001
Zoro #
G900870427
UPC #
45997492780
Country of Origin
United Kingdom

Dimensions

Shank Diameter
1/4 in
Overall Length
3"
Size Range
1/8" - 1/2"

Details

Item
Step
Shank Type - Machining
1/4" Hex Shank
Material - Machining
High Speed Steel
Finish - Machining
Titanium Nitride (TiN)
Number of Flutes
2
Measurement System
Fractional
Primary Material Application
Cutting or enlarging holes in sheet material
Drill Bit Point Angle
118°

Description

Drillco’s multi-step drills are designed for all sheet metals up to 5/32” thick. Creates clean, round, burr free holes in multiple sizes with just one tool! 1/4” Quick Change Hex Shank is impact ready and easily fits into any power drill/driver. Spiral Flute Design allows for a faster, freer, and smoother cutting action. TiN Coating adds a protective layer that deflects heat, leading to longer tool life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.