Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 2 HSS Multi-Step Reamer, 9/16" - 13/16"

  • Mfr # 470SE002

  • Zoro # G300869106


product price: $73.35
/ea

Key Features

Material
High Speed Steel
Shank Dia.
3/8"
Shank Type
3-Flat Shank
Flute Type
Spiral Flute
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470SE002
Zoro #
G300869106
UPC #
45997492742
Country of Origin
United Kingdom

Dimensions

Shank Dia.
3/8"
Size
9/16 - 13/16

Details

Material
High Speed Steel
Shank Type
3-Flat Shank
Flute Type
Spiral Flute
Finish
Black Oxide
System of Measurement
Fractional

Description

Multi-step reamers feature 3-flat shanks to reduce slippage in the chuck. Shanks are 3/8”. Reamers are made from high quality M2 High Speed Steel (HSS). Black oxide surface treatment increases wear resistance. Enlarge existing holes in steel to a new, larger diameter. Can ream up to 1/2” thick steel plate. Realign badly misaligned holes to allow a fastener to enter through.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.