
SA-1NF, SOLID CARB BUR ALU CUT -7000AAL
Mfr # 7AAL116
Zoro # G210373809
product price: $20.35
/eaKey Features
Shape
Cylindrical Shape
Length of Cut
3/4 in
Material
Solid Carbide
Shank Size (In.)
1/4 in
Finish
Deburring of Non-Ferrous materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7AAL116
Zoro #
G210373809
UPC #
45997294353
Country of Origin
United States
Dimensions
Length of Cut
3/4 in
Shank Size (In.)
1/4 in
Shank Dia.
1/4"
Details
Shape
Cylindrical Shape
Material
Solid Carbide
Finish
Deburring of Non-Ferrous materials
Application
Deburring of Non-Ferrous materials
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.