
SC-41, SOLID CARB BUR DBL CUT - MAGNUM
Mfr # 70C041DC
Zoro # G510373486
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Length of Cut
0.4375 in
Shank Size (In.)
1/8 in
Finish
Deburring of ferrous materials on very small geometries
Application
Deburring of ferrous materials on very small geometries
Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70C041DC
Zoro #
G510373486
UPC #
45997292953
Country of Origin
United States
Dimensions
Length of Cut
0.4375 in
Shank Size (In.)
1/8 in
Shank Dia.
1/8"
Details
Finish
Deburring of ferrous materials on very small geometries
Application
Deburring of ferrous materials on very small geometries
Material
Solid Carbide
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.