This item is Discontinued.

Drillco Screw Machine Length Drill, Heavy Duty Stub Length, Series 720, Imperial, 764 In Drill Size 720A107

This item is Discontinued.

Drillco

Screw Machine Length Drill, Heavy Duty Stub Length, Series 720, Imperial, 764 In Drill Size (Discontinued)

Mfr # 720A107
Zoro # G007880206
UPC # 45997299471
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
720A107
Zoro #
G007880206
UPC #
45997299471
Country of Origin
United States

Description

Screw Machine Length Drill, Heavy Duty Stub Length, Series 720, Imperial, 764 in Drill Size Fraction, 01094 in Drill Size Decimal Inch, 11316 in Overall Length, 1316 in Cutting Depth, Spiral Flute, 1316 in Flute Length, Straight Shank, pDrillco Screw Machine Length Drill, Heavy Duty Stub Length, Series 720, Imperial, 764 in Drill Size Fraction, 01094 in Drill Size Decimal Inch, 11316 in Overall Length, 1316 in Cutting Depth, Spiral Flute, 1316 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, Solid Carbide Cutting Edge, Solid Carbide, Bright, Applicable Materials Nickel Alloys, Chrome Alloys, Steel Weldments, Titanium Alloys, High Temperature Alloys and Stainless Steel Weldmentsp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.