Zoro Homepage

SET 4, Solid Carbide Bur Set Double Cut

  • Mfr # 70S004DC

  • Zoro # G700870412


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Shank Size (In.)
1/4"
Material
Solid Carbide
Finish
Bright
Size
10pc
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70S004DC
Zoro #
G700870412
UPC #
45997399805
Country of Origin
United States

Dimensions

Shank Size (In.)
1/4"
Size
10pc

Details

Material
Solid Carbide
Finish
Bright
Number of Pieces
10

Description

Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs (the small flakes of metal) that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series (for hard to reach applications), and in miniature sizes (for use in pencil grinders).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.