
SK-3, SOLID CARBID BUR DBL CUT - MAGNUM
Mfr # 7K124ADC
Zoro # G210372369
product price: $16.99
/eaKey Features
Length of Cut
3/16 in
Angle
90°
Application
Deburring of Ferrous Materials
Material
Solid Carbide
Finish
Deburring of Ferrous Materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7K124ADC
Zoro #
G210372369
UPC #
45997296906
Country of Origin
United States
Dimensions
Length of Cut
3/16 in
Shank Dia.
1/4"
Shank Size (In.)
1/4 in
Details
Angle
90°
Application
Deburring of Ferrous Materials
Material
Solid Carbide
Finish
Deburring of Ferrous Materials
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.