Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SM-3, SOLID CARBID BUR SGL CUT - MAGNUM

  • Mfr # 7M116CSC

  • Zoro # G110373237


product price: $15.49
/ea

Key Features

Shape
Cone Shape
Length of Cut
1 in
Material
Solid Carbide
Shank Size (In.)
1/4 in
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7M116CSC
Zoro #
G110373237
UPC #
45997297347
Country of Origin
United States

Dimensions

Length of Cut
1 in
Shank Size (In.)
1/4 in
Shank Dia.
1/4"

Details

Shape
Cone Shape
Material
Solid Carbide
Application
Deburring of Ferrous Materials
Finish
Deburring of Ferrous Materials

Description

Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.