
SN-41, SOLID CARB BUR SGL CUT - MAGNUM
Mfr # 70N041SC
Zoro # G810371403
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Length of Cut
0.125 in
Shank Size (In.)
1/8 in
Application
Deburring of ferrous materials on very small geometries
Shank Dia.
1/8"
Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70N041SC
Zoro #
G810371403
UPC #
45997293882
Country of Origin
United States
Dimensions
Length of Cut
0.125 in
Shank Size (In.)
1/8 in
Shank Dia.
1/8"
Details
Application
Deburring of ferrous materials on very small geometries
Material
Solid Carbide
Finish
Deburring of ferrous materials on very small geometries
Description
Carbide burs are one of the most widely used and versatile cutting tools, used in virtually every industry. Manufactured from Tungsten Carbide, they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process. Burs are available in standard lengths, long series for hard to reach applications, and in miniature sizes for use in pencil grinders.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.