This item is Discontinued.

Drillco Spade Drill, Series 750, Imperial, 732 In Drill Size Fraction, 02188 In Drill Size Decimal 750A114

This item is Discontinued.

Drillco

Spade Drill, Series 750, Imperial, 732 In Drill Size Fraction, 02188 In Drill Size Decimal (Discontinued)

Mfr # 750A114
Zoro # G907880917
UPC # 45997391366
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
750A114
Zoro #
G907880917
UPC #
45997391366
Country of Origin
United States

Description

Spade Drill, Series 750, Imperial, 732 in Drill Size Fraction, 02188 in Drill Size Decimal Inch, 212 in Overall Length, 2XD Cutting Depth, Straight Flute, 1932 in Flute Length, 14 in Shank, Straight Shank, 118 deg Point, Conventional Po pDrillco Spade Drill, Series 750, Imperial, 732 in Drill Size Fraction, 02188 in Drill Size Decimal Inch, 212 in Overall Length, 2XD Cutting Depth, Straight Flute, 1932 in Flute Length, 14 in Shank, Straight Shank, 118 deg Point, Conventional Point, Right Hand Cutting, Solid Carbide Cutting Edge, Applicable Materials High Strength Alloys, Plastic and Glass, Solid Carbide, Brightp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.