This item is Discontinued.

Drillco Taper Length Drill, Imperial, Series 900, 2532 In Drill Size Fraction, 07812 In Drill Size 900A150

This item is Discontinued.

Drillco

Taper Length Drill, Imperial, Series 900, 2532 In Drill Size Fraction, 07812 In Drill Size (Discontinued)

Mfr # 900A150
Zoro # G407880967
UPC # 045997395159
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
900A150
Zoro #
G407880967
UPC #
045997395159
Country of Origin
United States

Description

Taper Length Drill, Imperial, Series 900, 2532 in Drill Size Fraction, 07812 in Drill Size Decimal Inch, 978 in Overall Length, 6 in Cutting Depth, 6 in Flute Length, Straight Shank, 118 deg Point, Conventional Point, Right Hand Cutting, pDrillco Taper Length Drill, Imperial, Series 900, 2532 in Drill Size Fraction, 07812 in Drill Size Decimal Inch, 978 in Overall Length, 6 in Cutting Depth, 6 in Flute Length, Straight Shank, 118 deg Point, Conventional Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.