This item is Discontinued.

Drillco Taper Length Drill, Imperial, Series 900, 4164 In Drill Size Fraction, 06406 In Drill Size 900A141

This item is Discontinued.

Drillco

Taper Length Drill, Imperial, Series 900, 4164 In Drill Size Fraction, 06406 In Drill Size (Discontinued)

Mfr # 900A141
Zoro # G107880953
UPC # 45997395067
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
900A141
Zoro #
G107880953
UPC #
45997395067
Country of Origin
United States

Description

Taper Length Drill, Imperial, Series 900, 4164 in Drill Size Fraction, 06406 in Drill Size Decimal Inch, 9 in Overall Length, 518 in Cutting Depth, 518 in Flute Length, Straight Shank, 118 deg Point, Conventional Point, Right Hand Cutti pDrillco Taper Length Drill, Imperial, Series 900, 4164 in Drill Size Fraction, 06406 in Drill Size Decimal Inch, 9 in Overall Length, 518 in Cutting Depth, 518 in Flute Length, Straight Shank, 118 deg Point, Conventional Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.