This item is Discontinued.

Drillco Taper Length Drill, Imperial, Series 900, 6364 In Drill Size Fraction, 09844 In Drill Size 900A163

This item is Discontinued.

Drillco

Taper Length Drill, Imperial, Series 900, 6364 In Drill Size Fraction, 09844 In Drill Size (Discontinued)

Mfr # 900A163
Zoro # G307880937
UPC # 45997395289
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
900A163
Zoro #
G307880937
UPC #
45997395289
Country of Origin
United States

Description

Taper Length Drill, Imperial, Series 900, 6364 in Drill Size Fraction, 09844 in Drill Size Decimal Inch, 11 in Overall Length, 638 in Cutting Depth, 638 in Flute Length, Straight Shank, 118 deg Point, Conventional Point, Right Hand Cutt pDrillco Taper Length Drill, Imperial, Series 900, 6364 in Drill Size Fraction, 09844 in Drill Size Decimal Inch, 11 in Overall Length, 638 in Cutting Depth, 638 in Flute Length, Straight Shank, 118 deg Point, Conventional Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.