This item is Discontinued.

Drillco Taper Length Drill, Imperial, Series 900, 716 In Drill Size Fraction, 04375 In Drill Size 900A128

This item is Discontinued.

Drillco

Taper Length Drill, Imperial, Series 900, 716 In Drill Size Fraction, 04375 In Drill Size (Discontinued)

Mfr # 900A128
Zoro # G407880943
UPC # 45997394930
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
900A128
Zoro #
G407880943
UPC #
45997394930
Country of Origin
United States

Description

Taper Length Drill, Imperial, Series 900, 716 in Drill Size Fraction, 04375 in Drill Size Decimal Inch, 714 in Overall Length, 458 in Cutting Depth, 458 in Flute Length, Straight Shank, 118 deg Point, Conventional Point, Right Hand Cu pDrillco Taper Length Drill, Imperial, Series 900, 716 in Drill Size Fraction, 04375 in Drill Size Decimal Inch, 714 in Overall Length, 458 in Cutting Depth, 458 in Flute Length, Straight Shank, 118 deg Point, Conventional Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.