Cheftop Portable Induction Cooktop 2 Burner Electric Cooktop with Kids Safety Lock 1800 Watt

  • Mfr # DP-CHEFTOP-2

  • Zoro # G701928785


product price:  $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DP-CHEFTOP-2
Zoro #
G701928785
UPC #
850013220670
Country of Origin
China

Description

The Cheftop dual induction cooktop is efficient and speed heats at 1800w power. Equipped with 2 cooking zones, this induction cooktop features 9 heating level settings for each heating zone range from a light simmer to a rapid boil. The digital touch controls is easy to operate to switch into different levels from boil to a simmer. This dual induction cooktop also comes with a black smooth scratch-resistant vitro ceramic glass surface, making it durable and easy cleaning.
The Cheftop Horizontal 2 Burners Electric Stove Induction Cooktop will give you the utmost cooking flexibility. Induction cooking is 70% more efficient than gas and 20% more efficient than electric and offers more responsive, exceptional temperature control at low and high heats, so it is gentle enough to melt chocolate and powerful enough to boil water. And because heat is generated directly in the cookware, the cooktop stays cooler to the touch, making it safer and easier to clean. Induction elements are compatible with most stainless steel and cast-iron cookware. If a magnet sticks to the bottom of a pot or pan, it is induction friendly. The Cheftop dual induction cooktop offers the best in contemporary design matched with advanced technology to transform the way you live.
MODERN APPEARANCE
Black ceramic glass plate, compact and built-in design, it takes up minimal space under the counter. offers an attractive look for any small counter top kitchen area.
HIGH POWER HEATING
Equipped with 9 heating level settings, quickly choose your desired power from 300W to 1800W power to meet your various cooking needs; simmer, steam, sear, slow cook, deep fry, boil, and grill with ease.
TIMER FUNCTION
To set the timer in 1-minute increments and ranges from 1 to 179 minutes for any cooking zone that shuts down automatically to avoid overcook. Enjoy easy cooking.
COMPATIBLE COOKWARE
Only cookware with magnetic bottom will work properly on induction cooktop. To test the compatibility of your cookware, it can be judged by whether a magnet sticks to the bottom of your pots or not.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.