Compact Bottleless Water Cooler Dispenser, Hot and Cold Water, Stainless Steel Tanks
- Mfr # DP-1801
- Zoro # G423509897
product price:Â
$
571.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DP-1801
- Zoro #
- G423509897
- UPC #
- -
- Country of Origin
- China
Description
The Drinkpod 1801 Compact Bottleless Water Cooler is a slim and modern water dispenser designed for homes and offices. It connects directly to your existing water line, so you do not need heavy water bottles. Enjoy instant hot or cold water anytime. The unit features two independent temperature controls and a child safety lock on the hot water spout. Inside, it uses durable food-grade T304 stainless steel hot and cold tanks for long-lasting performance. A complete installation kit is included for quick setup. The Cafe Connect outlet allows you to supply water to appliances like an ice maker or coffee machine. Its clean design and soft blue LED accent light add a modern touch to any space. Dimensions: 12.3 in W x 45.4 in H x 15.2 in D Weight: 30 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.