This item is Discontinued.

Drinkpod Drinkpod 3000 Elite Series Coffee Plus Water Purification Cooler DP3000

This item is Discontinued.

Drinkpod

Drinkpod 3000 Elite Series Coffee Plus Water Purification Cooler (Discontinued)

Mfr # DP3000
Zoro # G001928874
UPC # 850013220878
Country of Origin Korea, Republic of
Category Water Coolers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DP3000
Zoro #
G001928874
UPC #
850013220878
Country of Origin
Korea, Republic of

Description

TWO IN ONE: Enjoy the ease of drinking delicious cold or hot water, as well as brewing a piping hot cup of coffee with an integrated single serve coffee maker built inside the water cooler dispenser
ULTRA+3 PURIFICATION: Includes ULTRA+3 Integrated Purification Technology providing you with the ultimate taste of purification.
MULTIPLE CUP SIZES: Dispense Water at your preference with options from 5 cup sizes- 4 oz- 6 oz- 10 oz- and 12 oz. No matter what size you choose, you can be sure to create steaming hot water that will enrich your full flavored coffee in seconds.
TURBO HEAT TECHNOLOGY: The Bottleless Water Cooler Dispenser provides plenty of hot water with its Turbo Heat Technology. No more waiting between cups of coffee.
SOPHISTICATED & ADVANCED: Efficient refrigeration provides up to 1.6 Gallons of extra cold water per hour, while patented technology keeps the hot tanks boiling and yet keeps the energy consumption down.
Advanced Innovative Technology combines 2 appliances into one. The Drinkpod 3000 Bottleless Water Cooler and Coffee Maker allows you create delicious single serve coffee as well as drink delicious cold water or steaming hot water all in one water cooler appliance. Featuring multiple dispense modes, you can enjoy your favorite drinks at the cup size you want. The Drinkpod technology behind the Turbo heat allows you the immediately boil the water to higher temperatures. The Bottleless Water Cooler eliminates the stress of lifting heavy 5 gallon bottles as well as reduces spilling. The Cold Temperature is between 37.5 degrees while the Hot Temperature can reach 208 Degrees.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.