Electric Hot Pot with Steamer Non-Stick Multi Cooker Portable Aqua Green, 2L
- Mfr # DP-HOTPOT-AG
- Zoro # G723509900
product price:
$
65.45
/ea
Key Features
Overall Length (In.)
7.6 in
Width
7.8 in
Finish
Non-Stick Ceramic Coating
Depth
14.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DP-HOTPOT-AG
- Zoro #
- G723509900
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length (In.)
- 7.6 in
- Width
- 7.8 in
- Depth
- 14.6 in
Details
- Finish
- Non-Stick Ceramic Coating
- Item
- Electric Hot Pot
- Color
- Aqua Green
Description
The DRINKPOD Electric Hot Pot with Steamer is the ultimate portable cooking appliance for today’s fast-paced lifestyle. With a 2-liter capacity, this compact hot pot is ideal for college students, office workers, and anyone looking for a convenient, single-serve cooker. Whether you’re craving instant noodles, boiled eggs, or healthy steamed vegetables, this multi-cooker has you covered. The adjustable temperature knob gives you full control over cooking speed, while the non-stick ceramic interior makes cleanup effortless. Paired with a durable glass lid and stainless steel steamer rack, it’s the perfect solution for cooking hot pot meals, soup, or oatmeal with ease. Available in stylish White and Aqua Green, it also makes a fantastic gift for students or home chefs looking for small kitchen appliances with big functionality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.