This item is Discontinued.

Drinkpod Touchless Elite 6 Black Water Cooler DP6-B-TL

This item is Discontinued.

Drinkpod

Touchless Elite 6 Black Water Cooler (Discontinued)

Mfr # DP6-B-TL
Zoro # G801928845
UPC # 850013220885
Country of Origin Korea, Republic of
Category Water Coolers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DP6-B-TL
Zoro #
G801928845
UPC #
850013220885
Country of Origin
Korea, Republic of

Description

TOUCHLESS: Designed to help reduce any contamination while using the Drinkpod 6 Elite Water Cooler, our Foot Activated Switch Button, dispenses pure water with a simple push from below. No hands- no germs- just pure delicious water.
A PERFECT MIX: Slim, attractive and a unique blue led accent light, the Drinkpod 6 Elite will add a beautiful touch to any home or office setting. Featuring two independent temperature modes, this water cooler is outfitted to meet and exceed all your drinking needs. From a piping hot cup of Chai tea, or a crisp refreshing glass of chilled delicious water, every drop of ultra-pure water filtered through the Ultra Fine filtration pod will leave you wanting more. The Drinkpod 6 Elite connects to an existing water line to supply pure filtered water though its ULTRA +3 filtration technology contained inside a magnetic door in the water cooler dispenser A complete installation kit is included with a detailed easy to read manual and illustrations to get you set up in less than 30 minutes. The Drinkpod 6 Elite is also equipped with Ice/Café Connect and can provide purified filtered water for up to 2 additional appliances like your ice-maker and coffeemaker
Accessories Included:
Ultra +3 Advanced Purification Pods -3 Water Filters
Complete Installation Kit
Instruction Manual
Product Features:
TOUCHLESS: Featuring both Hot & Cold Dispense Modes through Foot Activation Technology. Enjoy the ease of dispensing water with a press of a foot.
With Separate fully functional Foot Activated Pedals and Cup Spigot Paddles, you may use either interface at your convenience and preference.
Never Buy Bottled Water Again: Just one set of ULTRA 3 filter pods in your Drinkpod is capable of producing up to 7,200 half liter bottles worth of pure and delicious water.
Constant Flow: The Drinkpod 6 is capable of providing a steady stream of deliciously pure water. Water is supplied to the appliance through its standardized 1/4 inch quick connect port.
Stainless Steel Insides: Utilizes food grade T304 stainless steel hot and cold water tanks.
Unique Blue LED Accent Light
Two Temperature Modes with Mechanical Controls: The Drinkpod 6 Series features cold, and hot temperature modes (with child safety lock), each controlled by an independent mechanical dispenser.
Ultra 3+ Advanced Purification System: Concealed within the Drinkpod cabinet are three dedicated scrub pods that make up the ULTRA +3 advanced purification system. These include a chemical/organic scrub, ULTRA scrub, and polishing scrub. One set of these extended life filters will last an entire year for the average household. Replacement is as simple with the EZ-twist mounting system.
CHILD SAFE: The Drinkpod Water Dispenser features a child safety lock on the Foot Buttons as well as on the hot water spout so the entire family can use it worry free.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.