Zoro Homepage

Electrolyte Powder, 16oz, Lemon, Pk 100

  • Mfr # 61406

  • Zoro # G511384702


product price: $228.99
/pk 100, $2.29/ea
Free Shipping & Returns

Key Features

Drink Content Type
Regular
Flavor
Lemon
Thirst Quencher Package Size
21 g
Yield Per Unit
16 fl oz
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61406
Zoro #
G511384702
UPC #
850379003009
Country of Origin
United States

Dimensions

Thirst Quencher Package Size
21 g
Container Size
21 g

Details

Item
Sports Drink Mix
Drink Content Type
Regular
Flavor
Lemon
Yield Per Unit
16 fl oz
Color
Yellow
Yield per Unit
16 fl oz
Includes All Natural Ingredients
All Natural Ingredients Not Included
Includes Immune Support
Immune Support Included
Packaging
Single-Serve
Electrolyte Type
Rapid-Rehydration
Drink Form
Powder Concentrate
Sugar Content
Full-Sugar

Description

Electrolyte Powder,16oz,Lemon,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.