Zoro Homepage

Electrolyte Powder, Pink, 16 oz, PK60

  • Mfr # 61761

  • Zoro # G316246021


product price: $117.99
/pk 60, $1.97/ea
Free Shipping & Returns

Key Features

Color
Pink
Includes All Natural Ingredients
All Natural Ingredients Not Included
Packaging
Single-Serve
Container Size
16 oz
Drink Form
Powder Concentrate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61761
Zoro #
G316246021
UPC #
10850042830984
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Flavor
Strawberry Lemonade
Color
Pink
Item
Electrolyte Powder
Includes All Natural Ingredients
All Natural Ingredients Not Included
Packaging
Single-Serve
Drink Form
Powder Concentrate
Sugar Content
Full-Sugar
Yield per Unit
16 oz
Includes Immune Support
Immune Support Included
Electrolyte Type
Rapid-Rehydration

Description

Electrolyte Powder, Flavor Strawberry Lemonade, Yield per Unit 16 oz, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.