Electrolyte Powder, Red, 16 oz, PK60
Mfr # 61759
Zoro # G616246066
product price: $117.99
/pk 60, $1.97/ea
Free Shipping & Returns
Key Features
Color
Red
Packaging
Single-Serve
Container Size
16 oz
Electrolyte Type
Rapid-Rehydration
Includes All Natural Ingredients
All Natural Ingredients Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61759
Zoro #
G616246066
UPC #
10850042830960
Country of Origin
United States
Dimensions
Container Size
16 oz
Details
Item
Electrolyte Powder
Flavor
Watermelon
Color
Red
Packaging
Single-Serve
Electrolyte Type
Rapid-Rehydration
Includes All Natural Ingredients
All Natural Ingredients Not Included
Yield per Unit
16 oz
Sugar Content
Sugar-Free
Drink Form
Powder Concentrate
Includes Immune Support
Immune Support Included
Description
Electrolyte Powder, Flavor Watermelon, Yield per Unit 16 oz, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.