Zoro Homepage

Electrolyte Powder, Red, 16 oz, PK60

  • Mfr # 61760

  • Zoro # G916246063


product price: $141.99
/pk 60, $2.37/ea
Free Shipping & Returns

Key Features

Color
Red
Drink Form
Powder Concentrate
Includes All Natural Ingredients
All Natural Ingredients Not Included
Electrolyte Type
Rapid-Rehydration
Container Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61760
Zoro #
G916246063
UPC #
10850042830977
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Flavor
Fruit Punch
Item
Electrolyte Powder
Color
Red
Drink Form
Powder Concentrate
Includes All Natural Ingredients
All Natural Ingredients Not Included
Electrolyte Type
Rapid-Rehydration
Packaging
Single-Serve
Includes Immune Support
Immune Support Included
Sugar Content
Full-Sugar
Yield per Unit
16 oz

Description

Electrolyte Powder, Flavor Fruit Punch, Yield per Unit 16 oz, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.