Electrolyte Powder, Yellow, 16 oz, PK60
Mfr # 61758
Zoro # G916246070
product price: $117.99
/pk 60, $1.97/ea
Free Shipping & Returns
Key Features
Color
Yellow
Electrolyte Type
Rapid-Rehydration
Includes All Natural Ingredients
All Natural Ingredients Not Included
Yield per Unit
16 oz
Drink Form
Powder Concentrate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61758
Zoro #
G916246070
UPC #
10850042830953
Country of Origin
United States
Dimensions
Container Size
16 oz
Details
Flavor
Lemon-Lime
Item
Electrolyte Powder
Color
Yellow
Electrolyte Type
Rapid-Rehydration
Includes All Natural Ingredients
All Natural Ingredients Not Included
Yield per Unit
16 oz
Drink Form
Powder Concentrate
Includes Immune Support
Immune Support Included
Packaging
Single-Serve
Sugar Content
Sugar-Free
Description
Electrolyte Powder, Flavor Lemon-Lime, Yield per Unit 16 oz, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.