Watermelon Bulk Pouches, 2.5 Gal, Pk 12
Mfr # 61723
Zoro # G912029417
product price: $283.99
/pk 12, $23.67/ea
Free Shipping & Returns
Key Features
Flavor
Watermelon
Thirst Quencher Package Size
4.5 g
Yield Per Unit
2.5 gal
Color
Red
Electrolyte Type
Rapid-Rehydration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61723
Zoro #
G912029417
UPC #
850042830604
Country of Origin
United States
Dimensions
Thirst Quencher Package Size
4.5 g
Container Size
4.5 g
Details
Item
Sports Drink Mix
Drink Content Type
Sugar-Free
Flavor
Watermelon
Yield Per Unit
2.5 gal
Color
Red
Electrolyte Type
Rapid-Rehydration
Packaging
Bulk
Includes Immune Support
Immune Support Included
Yield per Unit
2.5 gal
Drink Form
Powder Concentrate
Includes All Natural Ingredients
All Natural Ingredients Not Included
Sugar Content
Sugar-Free
Description
Watermelon Bulk Pouches,2.5 Gal,Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.