Zoro Homepage

Caulk Gun, 10 oz, 380V DC, 380V DC, Yellow

  • Mfr # WL9902000

  • Zoro # G222440506


product price: $25.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL9902000
Zoro #
G222440506
UPC #
764509010020
Country of Origin
China

Description

Caulk Gun, Thrust Ratio 12:1, For Container Size 10 oz, Barrel Materials Plastic, Frame Style Revolving Half Barrel, Grip Style Comfort, Plunger Type Ratchet Rod, Product Type Caulk Gun, Color Yellow, For Container Type Cartridge, Includes Ladder Hook, Puncture Tool, Spout Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.