Zoro Homepage

Caulk Gun, 10 oz, 460V AC, 460V AC, Yellow

  • Mfr # .01551969-99

  • Zoro # G722435705


product price: $10.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.01551969-99
Zoro #
G722435705
UPC #
764509012208
Country of Origin
China

Description

Caulk Gun, Thrust Ratio 5:1, For Container Size 10 oz, Barrel Materials Steel, Frame Style Half Barrel, Grip Style Standard, Plunger Type Ratchet Rod, Product Type Caulk Gun, Color Yellow, For Container Type Cartridge, Includes Ladder Hook, Puncture Tool, Spout Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.