Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caulk Gun, 10 oz, Steel, Red, Half Barrel

  • Mfr # .04477105

  • Zoro # G422436576


product price: $5.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.04477105
Zoro #
G422436576
UPC #
764509010501
Country of Origin
China

Description

Caulk Gun, Thrust Ratio 12:1, For Container Size 10 oz, Barrel Materials Steel, Frame Style Half Barrel, Grip Style Standard, Plunger Type Smooth Rod, Product Type Caulk Gun, Color Red, For Container Type Cartridge, Includes Ladder Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.